0
1

3W LED Aluminium Mini Torch

Order Code: ZT3521345S

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

DURABLE AND LIGHTWEIGHT: With an anodized aluminium body and a handy strap, this mini torch is lightweight and compact. EXCELLENT ILLUMINATION: It has a 3W LED light with 120 lumen output and chip on board (COB) technology for superior illumination. BATTERIES INCLUDED: Supplied with 3 x AAA batteries, it is ideal for a car glove-box, camping and household emergencies.

Specifications for 3W LED Aluminium Mini Torch
  • Product Type
    Mini Torch
  • Wattage
    3W
  • Material
    Anodized aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome