0
1
2
3
4

502600 P6 Core Flashlight

Order Code: ZT3300190S

£45.99 Inc VAT (20%)


Description

Introducing the LEDLENSER P6 Core flashlight series, a line-up of powerful and dependable torches engineered to meet the demands of diverse professional applications. These torches excel in reliability, robustness, and tactical versatility, making them an indispensable tool for those who require superior lighting performance. Whether you're in law enforcement, the automotive industry, agriculture, or any other field, the P6 Core series is designed to empower you with precision illumination.

Features and Benefits
• Choose from Low Power and Standard Power settings, tailored for both close-up and long-distance vision
• Seamlessly switch between flood and spot illumination
• Rugged construction ensures resistance to dust, water, and various environmental conditions
• Powered by either AAA alkaline batteries or NiMH rechargeable batteries, offering flexibility in power sources
• Aircraft-grade aluminum provides strength, durability, and resistance to corrosive elements
• The P6 series offers extended battery life, reducing the need for frequent replacements
• Adjust luminosity or utilize the strobe effect for self-defense and emergencies
• Prevent accidental activation and conserve battery when not in use with the transport lock

Typical Applications
• Everyday use
• Police personnel
• Search and rescue teams
• Dog walkers
• Rail industry
• Automotive
• Tradespeople
• Farming and agriculture

See full description
Specifications for 502600 P6 Core Flashlight
  • Type
    Handheld Torch
  • Battery Size
    AAA
  • MFR Part No.
    502600
  • Ingress Protection Rating (IP Rating)
    IP54
  • Rechargeable
    Hybrid
  • Beam Distance
    200m
    60m
  • Series
    P6
  • Bulb Type
    LED
  • Lumens
    25lm
    300lm
  • Case Material
    Aluminium
  • Colour
    Black
  • Battery Type
    NiMH
    Alkaline
  • Battery Life
    3.5 - 25hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome