0
1
2

6 LED Combi Stretch Light

Order Code: ZT1026155X

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%


Description

6 LED stretch torch that can be used as either a torch or a lantern. Push the housing together for a focused beam of light, or stretch the torch to illuminate a wider area. Comes complete with a cord wrist strap. Ultra bright energy-saving LEDs give a typical battery life of approximately 24 hours. Requires 4x AAA batteries (not included).
Overall length: 115mm.

Lumens: 10lm
Beam distance: 14m

See full description
Specifications for 6 LED Combi Stretch Light
  • Lumens
    10Lumens
  • Bulb Type
    LED
  • Colour
    Black/Yellow
  • Case Material
    Rubber
  • MFR Part No.
    LUH120
  • Battery Size
    AAA
  • Overall Length
    115mm
  • Battery Life
    24hours
  • Weight
    100g
  • Battery Type
    Alkaline
  • Beam Distance
    14m
  • Rechargeable
    Non-Rechargeable
  • Type
    Handheld Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome