680 Lumen Rechargeable Head Torch with Flood and Spot Beam

Order Code: ZT2473649S

£65.99 Inc VAT (20%)


Description

The HT-680R is a dual led high cri headtorch. It has two lighting outputs, the main 680 lumen spot beam and a secondary 500 lumen flood beam which operates at CRI 90+. It is constructed out of toughened polycarbonate with rubberised coatings for additional protection. In addition to its construction materials, it is also rated to ik07 shock/drop resistance and is IP65 dust & water resistant. The headtorch has a 2600mah li-ion battery and provides a 4 hour runtime on its highest output. To monitor battery status, there is a battery level/charging indicator.

680 lumen white spot beam CREE LED, 6500k
Secondary 500 lumen warm white flood beam high CRI 90+ CRE LED, 4500k
Memory switch - remembers last mode used
Super tough construction with rubberised coating
Fully adjustable non-slip silicone lined headband
4 x helmet clips included
90 ̊ rotational head
IP65 dust & water resistant
IK07 shock proof - 2m drop resistant
echargeable 3.7v 2600mah li-ion battery
Useful battery level and charging indicator
Quick 4.5 hour usb-c charge time
1m usb-c charging cable included

See full description
Specifications for 680 Lumen Rechargeable Head Torch with Flood and Spot Beam
  • Number of Pieces
    1
  • Overall Width
    56mm
  • MFR Part No.
    HT-680R
  • Ingress Protection Rating (IP Rating)
    IP65
  • Overall Depth
    25mm
  • Power Source
    Rechargable Battery
  • Overall Height
    35mm
  • Case Material
    Rubber
  • Bulb Type
    LED
  • Ingress Protection Rating
    Water-resistant
    Dust-resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome