0
1
2
3
4
5
6
7

9 LED Torch 7 Colours

Order Code: ZT2606664S

£3.69 Inc VAT (20%)


Description

9 LED Aluminium Torch
Super bright 9 LED aluminium torch with knurled barrel for extra grip. Complete with wrist strap and supplied with 3AAA batteries

Specifications for 9 LED Torch 7 Colours
  • Type
    Handheld Torch
  • MFR Part No.
    61693
  • Colour
    Silver
  • Product Type
    LED Torch
  • Battery Size
    AAA
  • Battery Type
    Alkaline
  • Weight
    50g
  • Overall Length
    850mm
  • Case Material
    Aluminium
  • Bulb Type
    LED
  • Rechargeable
    Non-Rechargeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome