900 Lumen Rechargeable Head Torch with Wide Angle Spread

Order Code: ZT2473659S

£82.99 Inc VAT (20%)

Currently unavailable

Description

The HT-900R is an ultra-powerful headtorch. It has a bright 900 lumen central spot that also offers a wide angle spread thanks to its special concave lens. It is constructed out of toughened polycarbonate. In addition to its construction materials, it is also rated to ik07 shock/drop resistance and is ip65 dust & water resistant. The headtorch has a 2600mah li-ion battery and provides a 4.5-hour runtime on its highest output. to monitor battery status, there is a battery level/charging indicator.

900 lumen white cree led, 6500k
Rechargeable 3.7v 2600mah li-ion battery
Wide angle light spread with bright central spot useful battery level and charging indicator
Super tough construction
Memory switch - remembers last mode used
Fully adjustable non-slip silicone lined headband
4 x helmet clips included
72 ̊ rotational head
IP65 dust & water resistant
IK07 shock proof - 2m drop resistant
Quick 4.5 hour usb-c charge time
1m usb-c charging cable included

See full description
Specifications for 900 Lumen Rechargeable Head Torch with Wide Angle Spread
  • Type
    Head Torch
  • MFR Part No.
    HT-900R
  • Battery Size
    3.7V
  • Rechargeable
    Rechargeable
  • Ingress Protection Rating (IP Rating)
    IP65
  • Colour
    Black/Yellow
  • Battery Type
    Lithium-ion
  • Beam Distance
    82m
  • Bulb Type
    CREE LED
  • Lumens
    900Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome