0
1
2
3
4
5
6
7
8

900 Lumens Ultra-Compact Multi-Use Sealed Rubber (IP69K) Worklight CRI 95+ 5600K - GS201FG

Order Code: ZT4027592S

£54.99 Inc VAT (20%)


Description

The Glowstone Flashlight provides hands-free lighting in a pocket-sized rubber block that’s just 1/2” thick and smaller than a bank card. With an excellent colour rendition (CRI 95+) , the 30 LED panel evenly outputs 900 lumens of ultra-clean light (5600k) , for up to 60 hours.

This rugged wearable flashlight is a new favourite of the Police and Search & Rescue team. Housed in a tough silicone body, this BBC award-winning product is waterproof, (IP69k) dust-proof, gas-proof (ATEX zone-0) and drop-proof (from 5 metres) It makes an excellent worklight. Leave both your hands free with the supplied belt-clip and light bracket, you can wear it or attach to any GoProTM accessory.

Warning – this pack does not come supplied with a charger.
If you don’t own a wireless charger, you won’t be able to charge your flashlight. (You will need to order the Flashlight + charger pack)

What’s Included:
- Glowstone Flashlight
- Belt Clip
- Light Bracket + Thumb Screw

Specifications
• 1.5 hr runtime 100% output/60 hours 2% output
• 75 grams, 68mm x 51mm x 13mm (2.7” x 2” x 0.5”)
• 2 hrs charge time – WIRELESS RECHARGE ONLY
• Waterproof, dustproof and gasproof
• 11 different light/strobe modes inc. charge level indication & SOS
• Integrated 2000 mAh Li-Ion battery
• Lights everything in front of it – 180-degree light spread
• Mountable to any Go-Pro™ accessory (with flashlight bracket)

Built to survive extreme conditions
• Shock/Impact proof – K10 on side, K9 on front face
• Homogeneous soft silicone outer, stiff metal spine
• ATEX-rated construction
• IP69K – No high pressure, high temp water or dust ingress
• Operates between 55 degrees to -20 degrees (over-temp sensor)

Professional Photography light output
• 900 lumens (brighter than a 60-watt bulb)
• CRI ≥ 95 (accurately reproduces the colours of the illuminated object)
• 5600K Colour temperature – Daylight noon colour
• 30 Surface mount LED Panel – even, ultra-clean light output with no halos or hotspots
• 1 Year Warranty

See full description
Specifications for 900 Lumens Ultra-Compact Multi-Use Sealed Rubber (IP69K) Worklight CRI 95+ 5600K - GS201FG
  • Product Type
    Worklight
  • Lumens
    900

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome