0
1
2
3
4
5
6
7
8
9

900 Lumens Ultra-Compact Multi-Use Sealed Rubber (IP69K) Worklight CRI 95+ 5600K with Wireless Charger - GS201CW

Order Code: ZT4027588S

£63.99 Inc VAT (20%)


Description

The Glowstone Flashlight provides hands-free lighting in a pocket-sized rubber block that’s just 1/2” thick and smaller than a bank card. With an excellent colour rendition (CRI 95+) , the 30 LED panel evenly outputs 900 lumens of ultra-clean light (5600k) , for up to 60 hours.

This rugged wearable flashlight is a new favourite of the Police and Search & Rescue team. Housed in a tough silicone body, this BBC award-winning product is waterproof, (IP69k) dust-proof, gas-proof (ATEX zone-0) and drop-proof (from 5 metres) It makes an excellent worklight. Leave both your hands free with the supplied belt-clip and light bracket, you can wear it or attach to any GoProTM accessory.

Wirelessly recharge your Glowstone, or other wirelessly powered devices, with the supplied 15W wireless charger.


What’s Included:
- Glowstone Flashlight
- Qi Wireless Charging Pad & USB-C Cable
- Belt Clip
- Light Bracket + Thumb Screw

Specifications
• 1.5 hr runtime 100% output/60 hours 2% output
• 75 grams, 68mm x 51mm x 13mm (2.7” x 2” x 0.5”)
• 2 hrs charge time – WIRELESS RECHARGE ONLY
• Waterproof, dustproof and gasproof
• 11 different light/strobe modes inc. charge level indication & SOS
• Integrated 2000 mAh Li-Ion battery
• Lights everything in front of it – 180-degree light spread
• Mountable to any Go-Pro™ accessory (with flashlight bracket)

Built to survive extreme conditions
• Shock/Impact proof – K10 on side, K9 on front face
• Homogeneous soft silicone outer, stiff metal spine
• ATEX-rated construction
• IP69K – No high pressure, high temp water or dust ingress
• Operates between 55 degrees to -20 degrees (over-temp sensor)

Professional Photography light output
• 900 lumens (brighter than a 60-watt bulb)
• CRI ≥ 95 (accurately reproduces the colours of the illuminated object)
• 5600K Colour temperature – Daylight noon colour
• 30 Surface mount LED Panel – even, ultra-clean light output with no halos or hotspots
• 1 Year Warranty

See full description
Specifications for 900 Lumens Ultra-Compact Multi-Use Sealed Rubber (IP69K) Worklight CRI 95+ 5600K with Wireless Charger - GS201CW
  • Product Type
    Worklight
  • Battery Capacity
    2000 mAh Li-Ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome