Aluminium Pen Light 0.5W LED 2 x AAA Cell

Order Code: ZT1226829P

£9.99 Inc VAT (20%)


Description

Powerful, precise and pocket-sized penlight. 0.5W LED gives extremely bright light with up to 50 lumen output. On/off fingertip switch. Powered by 2 x AAA batteries (not included).

Specifications for Aluminium Pen Light 0.5W LED 2 x AAA Cell
  • MFR Part No.
    LED043
  • Battery Type
    2 x AAA (not included)
  • Length
    130mm
  • Lumen Output
    50Lumens
  • LED Type
    0.5W LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome