Atex 3AA Haz- LO Head Torch

Order Code: ZT1026246X

£83.99 Inc VAT (20%)


Description

Compact, high-performance, super high flux LED headlamp is
engineered to meet the stringent requirements of Ex standards for hazardous locations while delivering exceptional light output and long run time.
• Delivers up to 34 lumens
• Up to 11 hours of runtime
• Intrisically safe for use in potentially explosive atmospheres containing gases, vapors and liquids
• Includes both elastic head strap and rubber hard hat strap
• Weight: 128grm.
• Limited lifetime warranty.
• ATEX: II 1G EEx ia IIC 115C (T4) DEMKO 07 ATEX 0613960.

See full description
Specifications for Atex 3AA Haz- LO Head Torch
  • Battery Life
    11hours
  • Voltage
    1.5V
  • Lumens
    120Lumens
  • Bulb Type
    LED
  • Beam Distance
    165m
  • Battery Size
    AAA
  • Battery Type
    Alkaline
  • MFR Part No.
    STR61250
  • Case Material
    Rubber
  • Weight
    202g
  • Colour
    Black/Red
  • Rechargeable
    Non-Rechargeable
  • Type
    Head Torch
  • Series
    Haz-Lo®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome