0
1

Atex Zone 0 LED Rechargeable Hand Held Torch (EX7R)

Order Code: ZT1218091X

£139.99 Inc VAT (20%)


Description

This Rechargeable ATEX compliant handheld torch boasts Advanced Focus System optics for Zone 1/21 groups which delivers 220 lumens on full beam and 50 lumens on low beam.

Features and Benefits
• IP66 dust and water resistance
• Charging indicator light to inform the user of battery status
• Magnetic switch for easier operation even with gloves on
• Patented Advanced Focus System optics ensure beam focus
• Two modes of operation: Spot for near and Flood for distance

Standards
• II 2G Ex ib op is IIC T4 Gb
• II 2D Ex ib op is IIIC T135°C Db

Notes
• L-ion battery supplied
• Charging dock supplied

See full description
Specifications for Atex Zone 0 LED Rechargeable Hand Held Torch (EX7R)
  • Overall Length
    161mm
  • MFR Part No.
    500837
  • Battery Size
    3.7V
  • Battery Type
    Lithium-Ion
  • Weight
    228g
  • Colour
    Black/Yellow
  • Battery Life
    10hours
  • Beam Distance
    Min 65 - Max 140m
  • Lumens
    Min 50 - Max 220Lumens
  • Bulb Type
    LED
  • ATEX Zone
    21
    1
  • Type
    Handheld Torch
  • Ingress Protection Rating (IP Rating)
    IP66
  • Series
    EX7R
  • Rechargeable
    Rechargeable