0
1

Atex Zone 2 LED Head Torch (ILH8)

Order Code: ZT1218094X

£69.99 Inc VAT (20%)


Description

The iLH8 ATEX Zone 2/22 LED Head Torch delivers an impressive light output of 280 lumens over a beam distance of 160 metres. The headstrap allows the torch to be used hands free over either the wearers head or over hardhats and helmets.

Features and Beneifts
• Able to be angled within a 55° range of motion for light where you need it most
• Washable head band is comfortable and secures the torch on the wearers head
• Patented Advanced Focusing Optics technology for a focused beam no matter the mode of output
• IP66 rated for dust and water resistance
• 2 output modes: Spot or Flood for distance or near illumination
• Red rear safety light for visibilty of the wearer even from behind

Standards
• II 3G Ex ic IIC T4 Gc
• II 3D Ex ic IIIC T135°C Dc

Notes
• Supplied with 3 x AA batteries

See full description
Specifications for Atex Zone 2 LED Head Torch (ILH8)
  • Battery Life
    9hours
  • Voltage
    1.5V
  • Beam Distance
    Min 80 - Max 160m
  • MFR Part No.
    501019
  • Battery Type
    Alkaline
  • Battery Size
    AA
  • Colour
    Black/Yellow
  • Bulb Type
    LED
  • Lumens
    Min 60 - Max 280Lumens
  • Rechargeable
    Non-Rechargeable
  • Case Material
    Polycarbonate
  • Type
    Head Torch
  • Ingress Protection Rating (IP Rating)
    IP66
  • Weight
    345g
  • Series
    ILH8
  • ATEX Zone
    22
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome