0
1
2

Auto Light 1W COB LED with P.I.R Sensor 3 X AA Cell

Order Code: ZT1226175P

£11.99 Inc VAT (20%)


Description

Manufactured from a lightweight composite material. Two 0.5W bright white COB LEDs. Easily positioned on a 90° axis. Simple on/off switch or automatic setting, which switches the LEDs on when the PIR sensor detects movement. Suitable for garden sheds, garages or around the home. Requires 3 x AA batteries (not included).

Specifications for Auto Light 1W COB LED with P.I.R Sensor 3 X AA Cell
  • MFR Part No.
    GL93
  • Battery Type
    3 x AA (not included)
  • Weight
    0.16kg
  • LED Type
    COB
  • Lumen Output
    80Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome