0
1

Auto Start Power Torch EN417 FAIGZAUTO

Order Code: ZT1279305P

£27.99 Inc VAT (20%)
£29.996.5% off

Order by 2pm, get it Tomorrow

Description

The Faithfull Auto Start Power Torch EN417 is a powerful gas torch designed primarily for use in plumbing and soldering applications. This torch has an automatic piezo ignition and a fine flame adjustment valve with an instant FLARESAFE function, this makes the torch safe to use at any angle immediately after starting up. The workstation neck is designed for hands free operation. It is suitable for use with Faithfull Tools Butane Propane Mix Gas Cartridges - Part nos. FAI GZ350, FAI GZ170 (not included). Supplied with a stability base. Specifications Max operating temperature 1,400C. Optimum power output 1,450 Watt. Gas consumption 104 g/h. EN417 Connection.

See full description
Specifications for Auto Start Power Torch EN417 FAIGZAUTO
  • MFR Part No.
    AP2010H
  • Type
    Gas Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome