0
1
2
3

BLT-1 250 Lumen Beanie Hat with Removable USB Light

Order Code: ZT1718521S

£25.99each Inc VAT (20%)
£259.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

This black beanie hat features a removable 250 lumen LED light and is fully machine washable. The light has a built in USB-A connector and boasts super fast charging, with 1.5 hours of charge time enabling 30 hours of use on the lowest setting. The light features 4 light modes, with 2 white modes, a red light mode and a flashing red light mode.

Features and Benefits
• Fully machine washable black beanie
• 250 lumen LED light with 4 light modes
• Super fast charging
• Long battery life

Typical Applications
• Ideal for providing comfort and lighting in dark conditions
• Suitable for a wide variety of industries and environments

See full description
Specifications for BLT-1 250 Lumen Beanie Hat with Removable USB Light
  • Weight
    27g
  • Battery Size
    3.7V
  • Overall Length
    73.5mm
  • Bulb Type
    LED
  • Ingress Protection Rating (IP Rating)
    IPX5
  • Lumens
    250lm
  • Colour
    Black/Yellow
  • Type
    Beanie Light
  • MFR Part No.
    BLT-1
  • Rechargeable
    Rechargeable
  • Beam Distance
    13m
  • Battery Type
    Li-Polymer
  • Battery Life
    30hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome