Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting & Torches
Torches
Bollard E27 IP65 450mm Black
By KSR Lighting
Order Code:
ZT5083034S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/torches/bollard-e27-ip65-450mm-black/p/ZT5083034S
Add to quotation
View all Torches
Description
KSR Lighting BOLLARD E27 IP65 450MM BLK Coria KSR9915
Specifications
Specifications for Bollard E27 IP65 450mm Black
Diameter
450mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome