C7, 3100 Lumen Rechargeable Long Range Work Torch with Magnetic Tail Cap

Order Code: ZT4944790S

£82.99 Inc VAT (20%)


Description

Fenix C7 is a ruggedly built, ultra powerful and versatile hand held rechargeable work/general purpose torch that's simple to use with its one button operation. Power is provided by a large capacity 5000 mAh Fenix ARB-L21-21700 battery, charged via a USB-C socket in the neck of the torch. (cable supplied)

The light offers 5 power levels of 30, 100, 400, 1400 and 3000 lumens with a max beam distance of 470m (3000 lm) and max run time of 68 hours at a useful 30 lumens. Powerful, easy access disorienting strobe and SOS modes help in an emergency.

A powerful magnetic tail cap adds versatility for work use.

Fenix C7 Work Torch performance:

Eco: 30 lumens (68 hrs) - 45m beam
Low: 100 lumens (29 hrs) - 80m beam
Mid: 400 lumens (7 hrs) - 160m beam
High: 1400 lumens (2 hrs) - 300m beam
Turbo: 3000 lumens (1 hr total) - 470m beam. Over heat protection steps down brightness to protect the LED and circuit. Full power can be re set when the torch cools.
Strobe: 3000 lumens
SOS: 100 lumens

Fenix C7 Work Torch features:

• Luminus SST70 LED
• Fenix ARB-L21-5000 high capacity 21700 battery
• Usb-C charge socket built-in. 3 hour charge time (with suitable charger)
• Single switch operation
• Charge status/battery level indicator LED under switch rubber
• Dual mode. General mode and Flash mode
• Switch cycles through Eco, Low, Mid, High and Turbo outputs
• Can be used on Eco mode while charging
• Memory mode remembers your last used brightness next time you switch on
• Disorienting Strobe and emergency SOS modes
• Electronic lock-out, double click the switch to lock/unlock the light
• Mechanical lock out by unscrewing the tail cap half a turn
• Built-in over heat protection
• 1.5m drop resistant
• Powerful magnetic tail cap for use as a hands free work light
• Waterproof to 2m for 4 hours

See full description
Specifications for C7, 3100 Lumen Rechargeable Long Range Work Torch with Magnetic Tail Cap
  • Product Type
    Work Torch
  • Lumens
    3000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome