Charger For ADALIT Torches, For Lithium Ion Rechargeable Batteries, For 1 LED Safety Light

Order Code: ZT2738868S

£299.99 Inc VAT (20%)


Description

Charger for ADALIT torches, for lithium ion rechargeable batteries, for 1 LED safety light. Supplied = flat pack. Category = lamps. Battery version = lithium-ion battery (Li-ion) Mains voltage = 220 - 240 V. Protection type = IP54. Height = 62 mm. Width = 75 mm. Depth = 102 mm. Product type = rechargeable battery chargers. Two-colour charge level indicator red/green. All chargers are equipped with electronics to protect the ADALIT torches from overcharging, with automatic switch-off when charging is complete. Certified in compliance with EMC requirements in accordance with TR 041 in 2 m/4 m tetra band range (class 5) Automatic switch-off when charging is complete.

See full description
Specifications for Charger For ADALIT Torches, For Lithium Ion Rechargeable Batteries, For 1 LED Safety Light
  • Supplied
    Flat Pack
  • Product Type
    Rechargeable Battery Chargers
  • Mains Voltage
    220 - 240V
  • Protection Type
    IP54
  • Depth
    102mm
  • Battery Version
    Lithium-Ion Battery (Li-ion)
  • Height
    62mm
  • Width
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome