Charger For ADALIT Torches, For Lithium Polymer Rechargeable Batteries, For 1 LED Safety Light

Order Code: ZT2738952S

£219.99 Inc VAT (20%)


Description

Charger for ADALIT torches, for lithium polymer rechargeable batteries, for 1 LED safety light. Supplied = flat pack. Category = lamps. Battery version = lithium polymer rechargeable battery. Mains voltage = 220 - 240 V. Protection type = IP54. Width = 75 mm. Depth = 120 mm. Product type = rechargeable battery chargers. Two-colour charge level indicator red/green. All chargers are equipped with electronics to protect the ADALIT torches from overcharging, with automatic switch-off when charging is complete. Certified in compliance with EMC requirements in accordance with TR 041 in 2 m/4 m tetra band range (class 5) Automatic switch-off when charging is complete.

See full description
Specifications for Charger For ADALIT Torches, For Lithium Polymer Rechargeable Batteries, For 1 LED Safety Light
  • Supplied
    Flat Pack
  • Mains Voltage
    220 - 240V
  • Product Type
    Rechargeable Battery Chargers
  • Depth
    120mm
  • Width
    75mm
  • Protection Type
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome