CL28R, 2000 Lumen Rechargeable Colour Temperature Controlled Work Lantern

Order Code: ZT4301876S

£109.99 Inc VAT (20%)


Description

Fenix CL28R is a powerful, 2000 lumen broad area LED work dight that's built tough and ideal for industrial, car maintenance, camping and home use. Fully variable brightness and colour temperature give you complete control, whilst the 160-degree wide beam lights a large area.

CL28R features 2 rotary dials, one for stepless brightness adjustment and one for stepless colour temperature adjustment. A push button mounted at the top of the colour temperature dial activates the secondary red light.

Between the rotary controls you'll find a standard USB socket and a USB-C socket. CL28R's USB-C socket can be used for charging the light and as a power bank output, whilst the standard USB-A socket functions as a power bank output.

CL28R performance:

High: 2000 lumens (9 hrs continuous run time including step downs)
Mid: 1000 lumens (10 hrs continuous run time including step downs)
Low: 10 lumens (15 days continuous run time)

Red constant: 9 lumens (7 days continuous run time)
Red Flash: 9 lumens (14 days continuous run time)

Features:

- Variable light output from 10 to 2000 lumens
- Stepless brightness adjustment
- Wide range colour temperature adjustment from cool to warm light
- 160 degree wide area beam angle
- 9 lumen red light
- 10, 000 Mah large capacity battery
- Magnetic 360 degree swivel handle with tripod socket for convenient mounting
- Works as a power bank with output via USB-A or USB-C
- IP66 rating, protected against heavy rain and splashes
- 1.5m drop tested for durability
- 50, 000 hours LED life

See full description
Specifications for CL28R, 2000 Lumen Rechargeable Colour Temperature Controlled Work Lantern
  • Product Type
    Work Lantern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome