COB Pocket Inspection Light

Order Code: ZT3140043S

£9.99 Inc VAT (20%)


Description

Compact yet powerful, this pocket inspection light boasts four lighting modes allowing you to illuminate your desired area with ease. The inspection light can be utilised in close proximity, hands free applications, as it is able to function when standing upright, laid flat or suspended via the magnetic clip.

Features and Benefits
• IP54 rated for protection against dust and water sprays
• 4 lighting modes: high, dimmed, flash and torch for versatility in use
• Magnetic pocket clip for easy storage when not in use

Notes
• Requires 3 x AAA batteries (not included)

See full description
Specifications for COB Pocket Inspection Light
  • MFR Part No.
    T9420
  • Bulb Type
    COB LED
  • Rechargeable
    Non-Rechargeable
  • Colour
    Black/Yellow
  • Type
    Inspection Light
  • Ingress Protection Rating (IP Rating)
    IP54
  • Weight
    46g
  • Battery Type
    Alkaline
  • Lumens
    120lm
  • Battery Size
    AAA
  • Battery Life
    6hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome