DCL 510N Compact LED Flashlight 10.8V Bare Unit DEWDCL510N

Order Code: ZT1276471P

£40.99 Inc VAT (20%)


Description

The DEWALT DCL510N is a compact, lightweight design with impact resistant housing with the flashlight head being able to rotate 180 degrees horizontally and also rotates 180 degrees vertically with a ratchet lock. It has a belt clip, magnetic mount or can be free standing. Bare unit, battery and charger sold separately Specification Light Output 130 lumens. Height 123mm. Length 52mm. Weight 0.15kg.

See full description
Specifications for DCL 510N Compact LED Flashlight 10.8V Bare Unit DEWDCL510N
  • MFR Part No.
    DCL510N-XJ
  • Voltage
    10.8V
  • Bulb Type
    LED
  • Case Material
    Plastic
  • Overall Length
    52mm
  • Colour
    Black/Yellow
  • Type
    Work Light
  • Battery Type
    Lithium-ion
  • Battery Size
    12V
  • Rechargeable
    Rechargeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome