DCL043 18V XR LED Spot Light (Body Only)

Order Code: ZT2601581S

£79.99 Inc VAT (20%)


Description

Dewalt DCL043 XR 18V LED Spotlight (Body Only) The Dewalt DCL043 XR LED Spotlight provides a focused, high-intensity beam and delivers a max output of 1000 lumen. The beam has a distance rating of 400m and it has a rugged and durable design that is IP 54 rated. The head pivots for directional lighting to reach all workspaces. This product is sold without battery and charger in a cardboard box. Features: Provides a focused high-intensity beam Ergonomic design and rubber grip increase comfort Delivers a maximum light output of 1000 lumens Rugged and durable design IP 54 protection class rating 90° pivoting head with 5 lock positions Integrated hook for hanging however it can be used free-standing Offers over 10 hours of runtime with a 5.0Ah Li-Ion Battery Specification: Bulb Type: LED Protection Class: IP54 Number of LED's: 4 Beam Distance: 400m Setting 1: 100lm Setting 2: 1000lm

See full description
Specifications for DCL043 18V XR LED Spot Light (Body Only)
  • Bulb Type
    LED
  • Voltage
    18V
  • Beam Distance
    400m
  • Product Type
    LED Spotlight
  • Lumens
    1000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome