0
1

DCL043 XR LED Spotlight 18V Bare Unit DEWDCL043

Order Code: ZT1276466P

£69.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCL043 XR LED Spotlight provides a focused high intensity beam and delivers a maximum output of 1000 lumen. The beam has a distance rating of 400m and it has a rugged and durable design that is IP54 rated. The head pivots for directional lighting. Offers over 10 hours of runtime with a 5.0Ah Li-ion Battery (NOT SUPPLIED). Bare Unit, No Battery or Charger Supplied. Specification Bulb Type LED. Light Output 120-1,000 lumens. Protection Class IP54.

See full description
Specifications for DCL043 XR LED Spotlight 18V Bare Unit DEWDCL043
  • MFR Part No.
    DCL043-XJ
  • Voltage
    18V
  • Bulb Type
    LED
  • Output
    1000Lumens
  • Head Type
    Pivot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome