DCL183 Rechargeable LED Flashlight

Order Code: ZT3113542S

£99.99 Inc VAT (20%)


Description

DEWALT DCL183 Rechargeable LED Flashlight helps you to illuminate low-light work areas. It offers a main spotlight with 2 light settings and a side light with a single output. Focus on the task at hand and work hands-free by using the flashlight's strong magnet and hook. Its durable housing is IP54 rated for dust and water protection. Supplied with 1 x Type C USB Cable. Specifications: Spotlight Output (Low/High) : 250/1, 000 lumens. Side Light Output: 400 lumens. Light Beam Angle: Spotlight 15°, Side Light 90°. Runtime: Spotlight (Low/High) 6.5/2.5 hours, Side Light 6.5 hours.

See full description
Specifications for DCL183 Rechargeable LED Flashlight
  • Battery Type
    Rechargeable
  • Voltage
    1000V
  • Head Type
    Rechargeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome