DML186 18V LED Torch (Body Only)

Order Code: ZT2600922S

£18.99 Inc VAT (20%)


Description

Makita DML186 18V LED Torch (Body Only) The Makita DML186 18V LED Torch has 6 high-efficiency LEDs for long continuous bright illumination. The LED bulbs provide high efficiency and long life. This torch is suitable for use with all makita lithium ion batteries. Features: Bright LED illumination Push button on/off switch Adjustable hand strap with hook and loop fastener 6 High effeciency LEDs Specification: Battery Type: Li-ion Voltage: 18 v Length: 151 mm Width: 81 mm Height: 61 mm Illumination: 4500 lx

See full description
Specifications for DML186 18V LED Torch (Body Only)
  • Height
    61mm
  • Width
    81mm
  • Product Type
    LED Torch
  • Voltage
    18V
  • Length
    151mm
  • Battery Type
    Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome