DML803 14.4V/18V LXT Flashlight (Body Only)

Order Code: ZT2818244S

£55.99 Inc VAT (20%)


Description

The Makita DML803 14.4V/18V LXT Flashlight (Body Only)
The DML803 LED flashlight with two intensities. With continuous use the flashlight illuminates during high/low intensities: 16h/24h with an 18V 3Ah battery; 7h/11h with an 18V 1.3Ah battery; 12h/18h with a 14.4V 3Ah battery; 5h/8h with a 14.4V 1.3Ah battery. Sold without batteries.

Features:
Robust design work light with high illuminance for dark construction site
Selectable high or low illuminance
1.2m curl code and rotable hook behind the light enables to attach on worker's pocket
Battery holder has 2 ports so that battery can be mounted vertical position or horizontal position (Battery holder accepts only one battery)
Rubber bumpers for protection against rough handling
2 stage push button switch
Specification:
Illumination: 170 lumens
Run Time (with BL1830 battery): 30 hours

See full description
Specifications for DML803 14.4V/18V LXT Flashlight (Body Only)
  • Product Type
    Flashlight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome