DML806 LXT LED Li-ion Torch 14.4-18V Bare Unit MAKDML806

Order Code: ZT2423254S

£65.99 Inc VAT (20%)


Description

The Makita DML806 LXT LED Li-ion Torch has three light modes 360 lantern, 180 lantern, or flashlight. The 180-360 lantern lighting allows the user to select between the entire work area or specific task illumination. It has a compact, ergonomic design with a metal hang hook, it swivels 360 and folds away for easy storage. The rubberised soft grip provides increased comfort on the job. Specification Max. Light Output Flashlight 90 lumens, 180 Lantern 310 lumens, 360 Lantern 620 lumens Run Time with 18V 5.0Ah Li-ion Battery Flashlight 59 hours, 180 21 hours, 360 11 hours Weight 1.1kg

See full description
Specifications for DML806 LXT LED Li-ion Torch 14.4-18V Bare Unit MAKDML806
  • Voltage
    18V
  • Bulb Type
    LED
  • Head Type
    Fixed
  • Output
    620Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome