DML812 LXT 18V Flashlight (Body Only)

Order Code: ZT2601088S

£109.99 Inc VAT (20%)


Description

Makita DML812 LXT 18V Flashlight (Body Only) The Makita DML812 LXT 18V Flashlight is a powerful torch with a maximum luminious flux of 1250 lumins. The flashlight has 4 distinct lighting modes available - Spot, Flood, Spot+Flood and Strobe. Whilst in Spot mode, the torch offers users a long beam distance of 640m. A versatile light source, the torch's head can be adjusted 90 degrees to achieve the desired position required. In addition, the incorporated bracket hook allows the torch to be hung from scaffolding, pipes, and joists. This is the ideal addition to any toolbox or workshop. Features: Long beam distance up to 640m Bright light with a max luminous flux of 1250 lumins 4 lighting modes are available: Spot mode, Flood mode, Spot+Flood mode, Strobe mode Mode switch cycles through Flood, Spot, Spot & Flood. Press and hold for Strobe Variable angle head can be moved through 90? as desired Bracket hook, enables torch to be hung from joists, pipes or scaffolding Specification: Max. Lumins: 1250 Length: 313 mm Width: 119 mm Height: 115 mm

See full description
Specifications for DML812 LXT 18V Flashlight (Body Only)
  • Product Type
    Flashlight
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome