0
1
2
3
4
5

DML815 14.4V/18V LXT LED Flashlight (Body Only)

Order Code: ZT3114964S

£23.99 Inc VAT (20%)


Description

14.4/18V LXT LED Torch with a 12 position pivoting head and 160 lumens of light
The Makita DML815 LXT LED Torch will run on 14.4V or 18V batteries. It can provide up to 54 hours of illumination when used with an 18 Volt BL1860B battery (not included) The high-luminance 4 x 0.5W LEDs emit 160 lumens, enough to light up the darkest of situations. A 12 position pivoting head with positive stops from 0° - 170° directs the light to most angles. The compact and ergonomic design makes it lightweight and easy to use for operator comfort. LEDs provide a sharp, round spotlight and the soft grip provides increased comfort whilst on the job. Metal strap hook for convenience and job site durability. Dimensions: 272 (L) x 79 (W) x 116mm (H) Net weight: 0.26 – 0.93kg. This is a Body Only model sold without battery or charger.

Features:
Up to 54 hours of illumination with a BL1860B 6.0Ah battery
A 12 position (0° - 170°) pivoting head with positive stops
160 lumens from 4 x 0.5W LEDs
LEDs provide a sharp, round spotlight
Comes With:
Hanging hook
Specification:
Voltage: 14.4V or 18V
Pack Quantity: 1
Battery Type: Li-ion
Length: 272 mm
Width: 79 mm
Height: 116 mm
LED's: 4 x 0.5 w
Torch Positions: 12
Illumination160 lx
Net weight: 0.26 - 0.93 kg

See full description
Specifications for DML815 14.4V/18V LXT LED Flashlight (Body Only)
  • Product Type
    LED Flashlight
  • Battery Type
    Li-ion
  • Height
    116mm
  • Length
    272mm
  • Lumens
    160
  • Pack Quantity
    1
  • Width
    79mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome