DMR055 LXT Radio Lantern 14.4/18V Bare Unit
The Makita DMR055 LXT Radio Lantern is easy to use, thanks to it LCD digital display. Its on/off mode select button is equipped with a memory function, so it can remember the brightness and light tone settings.
The lantern design provides 360° of illumination. Its also lightweight and compact, meaning you can carry it anywhere. Overload protection ensures long life. There is also a battery capacity warning function.
Comes as a Bare Unit, NO batteries or Charger supplied.
Specifications:
FM Coverage: 87.50 - 108 Mhz.
AM Coverage: 522 - 1, 710 kHz.
Light Tone/Colour: Warm White.
Lantern Luminous Flux High/Low (Lumens) : 4 sides 260/3 sides 190.
Lantern Illuminance High/Low (Lux) : 4 sides 130/3 sides 115.
Weight: 0.95kg (without battery) .
Technical Specs
FM Coverage: 87.50 - 108 Mhz
AM Coverage: 522 - 1, 710 kHz
Light Tone/Colour: Warm White
Lantern Luminous Flux High/Low (Lumens) : 4 sides 260/3 sides 190
Lantern Illuminance High/Low (Lux) : 4 sides 130/3 sides 115
Weight: 0.95kg (without battery)