E18R V2.0, 1200 Lumen Rechargeable Mini Torch

Order Code: ZT4944770S

£69.99 Inc VAT (20%)


Description

Fenix E18R V2.0 compact rechargeable LED torch with a stunning 1200 lumen maximum output. Big torch burst output from a tiny frame! Small, mighty and versatile with its choice of massive output or impressive 200 hour emergency run time, this little Fenix LED torch is ideal for every day carry, emergency preparedness and more.

The light is rechargeable via a rubber covered USB-C socket and driven by a high current Fenix 16340 battery (removable and easily replaced with a spare) .

Multiple brightness levels offer a great choice of extreme power for short bursts, mid power for general use and ultra low power for huge run time.

Fenix E18R V2.0 performance:

Moonlight: 1 lumen (200 hrs) - 9m beam
Low: 30 lumens (15 hrs) - 23m beam
Mid: 150 lumens (2.5 hrs) - 53m beam
High: 350 lumens (80 min) - 81m beam
Turbo: 1200 lumens (30 mins total inc over temp step down) - 146m beam
Strobe: 1200 lumens

Fenix E18R V2.0 features:

* Single switch for on/off/output selection
* Intelligent memory, recalls your last used brightness level
* 6000K beam colour temperature
* LED battery level/charge indicator built into switch
* 80 minute charge time
* 60C electronic over temperature protection
* Dual lock-out to prevent accidental activation (electronic and clip cover)
* Magnetic tail cap for convenient use
* Tail stands for use as a candle
* Versatile 2 way pocket clip
* 2m waterproof for 4 hours
* 1.5m drop tested
* HA111 hard anodized
* Weighs only 56 grams inc battery

See full description
Specifications for E18R V2.0, 1200 Lumen Rechargeable Mini Torch
  • Product Type
    Rechargeable Mini Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome