E20 V2.0, 350 Lumen AA Powered LED Torch

Order Code: ZT4944779S

£43.99 Inc VAT (20%)


Description

E20 V2.0 is a compact, premium quality Fenix LED torch powered by 2 x AA batteries and designed for daily use. E20 V2.0 is waterproof to 2 metres depth (IP68) and drop tested to 1.5 metres making this light suitable for the most arduous environments. 4 brightness levels (Eco-Low-Med-High) are cycled using the tail switch with a max run time of 8.3 days at 5 lumens and max output is 350 lumens.

An Ultra Thin (3mm) optical lens with automotive anti reflective coating provides a central beam angle of 12 degrees and a flood beam angle of 85 degrees. This offers a wide lighting area making the torch a superb companion for tradesmen and general every day use where a comfortable close in working beam is preferred. Max beam distance is 126 metres so E20 V2.0 is also capable of reaching out into the distance.

Fenix E20 V2.0 performance:

Eco: 5 lumens (200 hrs) - 15m beam
Low:30 lumens (93 hrs 35 min) - 35m beam
Med: 150 lumens (11 hrs 15 min) - 76m beam
High: 350 lumens (3 hrs 45 min) - 126m beam

Fenix E20 V2.0 features:

* Over heat protection gradually reduces output in high mode to protect the light. Simply switch off and back on again to reach maximum output
* Ultra thin optical lens allows extremely compact torch dimensions
* Weighs only 42g without batteries. Lightweight for comfortable daily carry
* Included pocket clip enhances carry options
* Superb Fenix quality and design
* Suits Fenix A0F-S filter, A0D-S diffuser and A0T-S traffic wand

See full description
Specifications for E20 V2.0, 350 Lumen AA Powered LED Torch
  • Power Source
    2 x AA Batteries
  • Product Type
    LED Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome