Eat 010 - 10W CREE LED Anodised Aluminium Torch with Adjustable Beam 600LM

Order Code: ZT1026310X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%

Currently unavailable

Description

EAT 010 - 10W CREE LED anodised aluminium torch with adjustable beam 600Lm

Features and Benefits
• Ultra Bright 10W CREE T6 LED
• Strong Lightweight Anodised Aluminium body for durability
• Adjustable beam focus for versatility in use
• Impact resistance (drop test) 1m
• Operating temperature of -20 - 50°C

Notes
• Requires 3 x Size C batteries (not included)

See full description
Specifications for Eat 010 - 10W CREE LED Anodised Aluminium Torch with Adjustable Beam 600LM
  • Beam Distance
    140m
  • MFR Part No.
    EAT010
  • Battery Type
    Alkaline
  • Ingress Protection Rating (IP Rating)
    IPX-4 Protected Against Splashing or Sprayed Water from Any Angle for Some Time
  • Voltage
    1.5V
  • Battery Life
    8hours
  • Colour
    Black
  • Battery Size
    C
  • Case Material
    Aluminum
  • Bulb Type
    LED
  • Lumens
    600Lumens
  • Rechargeable
    Non-Rechargeable
  • Type
    Handheld Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome