EHT012 - Four Mode 12 LED Headband Torch

Order Code: ZT1026312X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Highly efficient, sturdy headband torch with four different operating modes. Perfect for a wide range of applications where effective hands-free lighting is required.

Features and Benefits
• Four lighting modes: 4 LED's on (power saving mode), 8 LED's on, 12 LED's on, 12 LED's flashing
• Headlamp body tilts up to 90 degrees
• Impact resistance (drop test) 1m for resilience
• Operating temperature of -20 - 50°C for versatility in use
• IPX-4 waterproof and designed for use outdoors in heavy rain

Notes
• Requires 3x AAA batteries (not included)

See full description
Specifications for EHT012 - Four Mode 12 LED Headband Torch
  • Lumens
    35Lumens
  • MFR Part No.
    EHT012
  • Battery Type
    Alkaline
  • Ingress Protection Rating (IP Rating)
    IPX4
  • Beam Distance
    20m
  • Rechargeable
    Non-Rechargeable
  • Battery Size
    AAA
  • Battery Life
    8hours
  • Bulb Type
    LED
  • Colour
    Black/Yellow
  • Type
    Head Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome