0
1
2
3
4
5

EINTECL1825N Te-Cl 18/2500 LiAC-solo Power X-Change Light 18V Bare Unit

Order Code: ZT4156227S

£84.99 Inc VAT (20%)


Description

EINTECL1825N TE-CL 18/2500 LiAC-solo Power X-Change Light 18V Bare Unit
The Einhell TE-CL 18/2500 LiAC-solo Power X-Change Light has seven long-lasting, bright LEDs with a total of 2, 500 lumen light flux and 6, 500 K (elvin) color temperature. Its also more robust and resistant to impacts than a comparable halogen lamp. Two brightness levels provide ideal illumination. There is a 1/4in tripod thread to enable it to be fastened to a tripod. For easy handling and flexibility in use the lamp has a slim-line, low-weight design and features an ergonomic handle with a soft grip.

The practical cordless lamp comes in useful not just in poorly lit areas such as basements, building sites, lofts or dark corners in the workshed. For a full overview of everything, the cordless lamp is handy for power failures or on camping vacations, night hikes, walks after sunset and for other outdoor activities, whenever you really cannot make do without an off-grid source of light.

Member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

Max. Luminous Flux: 2, 500 lm.
Luminous Range: 6m.
Luminous Colour: 6, 500 K.
Weight: 0.6kg.

See full description
Specifications for EINTECL1825N Te-Cl 18/2500 LiAC-solo Power X-Change Light 18V Bare Unit
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome