Elite Focus100 LED Pen Torch 100/30 lumens - 2 x AAA L/HEFOC100

Order Code: ZT1286439P

£15.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Focus High-Performance LED Torches are manufactured from anodised aluminium, these torches are lightweight, strong, durable and reliable. Designed for rugged outdoor activities, such as camping, hiking, fishing and similar activities. Each torch is fitted with a high-performance LED with 3 output modes and focus control that provides both a spot and flood function, allowing the light to be adjusted from a tight spot beam to a wide flood light to suit the job in hand. All these great features provide reliability, versatility and long running times. The Lighthouse Elite Focus100 LED Pen Torch is often favoured by service engineers, car mechanics and by the electrical, gas and water industries where information such as meter readings need to be taken in restricted areas. The pen style pocket clip makes it easy to keep in your pocket so that it is always at hand and ready for use. Specifications Output 100/30 lumens Beam Distance 50m Run Time 1.5/3 hours Power 2 x AAA alkaline batteries (supplied) Size 140 x 16/13.5mm Weight 31g exc. batteries

See full description
Specifications for Elite Focus100 LED Pen Torch 100/30 lumens - 2 x AAA L/HEFOC100
  • MFR Part No.
    ZF7643-1
  • Battery Supplied
    Yes
  • Max. Output
    100Lumens
  • Battery Type
    Aaa Cell

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome