Elite FOCUS800 LED Torch 800Lumens - Rechargeable USB Powerbank

Order Code: ZT1286444P

£42.99 Inc VAT (20%)


Description

The Lighthouse Elite Focus800 LED Torch has three operating modes of High, Low, Strobe with a variable dimming function for precise light output control. It also has an integral tail light charging indicator that glows Red when the battery requires charging, Blue when under charge and Green when fully charged. The tail light can also be switched to the Green mode for use as a night vision light for map reading applications. A useful powerbank function is also provided that allows the torch to be used to recharge many small electronic devices such as mobile phones and MP3 players (using a suitable manufacturers charging lead). Supplied with a mains and car charger unit. Specifications: Output: 240/800 lumensBeam Distance: 45mRun Time: 8 hoursCharge Time: 5 hours (approx.)Size: 154 x 37/31.8mmWeight: 157g exc. batteries
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Elite FOCUS800 LED Torch 800Lumens - Rechargeable USB Powerbank
  • MFR Part No.
    ZF7458-1
  • Battery Supplied
    Yes
  • Max. Output
    800Lumens
  • Battery Type
    Rechargeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome