0
1

Elite Mini Slimline Rechargeable LED Torch 200 lumens L/HEMINI200R

Order Code: ZT1286455P

£14.99 Inc VAT (20%)


Description

The Lighthouse Elite Mini Slimline Rechargeable LED Torch features the latest technology in portable lighting, allowing an extremely bright light to be encased in a lightweight compact unit. It produces a bright 200 lumens with a 30m beam distance. Three output settings are available, including a solid white dimmable light, a solid red, or a strobe red light. The clever design pocket clip allows the torch to be attached to clothing or a belt, whilst the rear-facing recessed slot allows fixing to a substrate via a screw. A strong magnet in the base enables the torch to be fixed to metalwork. An ideal companion for all trades and around the home or car. Supplied with a USB charging lead. Specification Brightness 200 lumens Beam Distance 30m Run Time 1.5 hours Light Source COB LED Battery 3.7V 500mAh Li-Polymer Charge Time approx. 2 hours Water Resistant IP64 Impact Resistant 1m Dimensions 123 x 25 x 12mm Weight 37g

See full description
Specifications for Elite Mini Slimline Rechargeable LED Torch 200 lumens L/HEMINI200R
  • MFR Part No.
    HL-WL2138
  • Battery Type
    Li-Polymer
  • Battery Supplied
    Yes
  • Max. Output
    200Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome