0
1
2
3
4
5
6
7
8
9
10
11

Essentials Pack 900 Lumens Ultra-Compact Multi-Use Sealed Rubber (IP69K) Worklight CRI 95+ 5600K - GS201EW

Order Code: ZT4027587S

£79.99 Inc VAT (20%)


Description

The Glowstone Flashlight Essentials pack includes 8 key accessories to adapt the light to your needs.

-The 4-in-1 tripod stand handle can be held, stood, or hung wherever you want, giving you precision light where you need it.
-Convert it into an ultra-powerful headlamp with the Head strap.
-Leave both your hands free with the supplied Belt-clip or Arm strap.
-Mount it to your camera or own tripod with the 1/4” mount.
-Stick it to smooth surfaces such as windows or tiles with the Nano-suction pad.
-Attach it to a lanyard, keyring or any GoProTM accessory with the Light bracket.
-Mount it alongside an action camera or another Glowstone with the T-piece.

The Glowstone Flashlight provides hands-free lighting in a pocket-sized rubber block that’s just 1/2” thick and smaller than a bank card. With an excellent colour rendition (CRI 95+) , the 30 LED panel evenly outputs 900 lumens of ultra-clean light (5600k) , for up to 60 hours. Housed in a tough silicone body, this BBC award-winning product is waterproof, (IP69k) dust-proof and gas-proof (ATEX zone-0) and drop-proof (from 5 metres) It makes an excellent worklight.


What’s Included:
- Glowstone Flashlight
- Qi Wireless Charging Pad & USB-C Cable
- Nano-suction Pad
- Belt Clip
- Glowstone Tripod Stand Handle
- Light Bracket + 2 Thumb Screws
- Head Strap
- Arm Strap (20mm wide)
- Camera Mount (1/4” female thread)
- T-Piece


Specifications
• 1.5 hr runtime 100% output/60 hours 2% output
• 75 grams, 68mm x 51mm x 13mm (2.7” x 2” x 0.5”)
• 2 hrs charge time – WIRELESS RECHARGE ONLY
• Waterproof, dustproof and gasproof
• 11 different light/strobe modes inc. charge level indication & SOS
• Integrated 2000 mAh Li-Ion battery
• Lights everything in front of it – 180-degree light spread
• Mountable to any Go-Pro™ accessory (with flashlight bracket)

Built to survive extreme conditions
• Shock/Impact proof – K10 on side, K9 on front face
• Homogeneous soft silicone outer, stiff metal spine
• ATEX-rated construction
• IP69K – No high pressure, high temp water or dust ingress
• Operates between 55 degrees to -20 degrees (over-temp sensor)

Professional Photography light output
• 900 lumens (brighter than a 60-watt bulb)
• CRI ≥ 95 (accurately reproduces the colours of the illuminated object)
• 5600K Colour temperature – Daylight noon colour
• 30 Surface mount LED Panel – even, ultra-clean light output with no halos or hotspots
• 1 Year Warranty

See full description
Specifications for Essentials Pack 900 Lumens Ultra-Compact Multi-Use Sealed Rubber (IP69K) Worklight CRI 95+ 5600K - GS201EW
  • Product Type
    Worklight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome