0
1
2
3
4

EXH6R Atex 0/21 Head Torch Rechargeable 250LM

Order Code: ZT4133049S

£123.99 Inc VAT (20%)


Description

The Zone 0 Atex Head Torch is crucial for professionals operating in hazardous environments, offering rechargeable reliability with a serviceable battery. Emitting 250 lumens in both spot and flood modes, it enhances visibility in Zone 0 Atex-rated areas. The durable construction meets stringent safety standards, providing confidence in potentially explosive atmospheres.

Features and Benefits
• ATEX (0/21) compliant head torch for hazardous environments
• Premium LEDs for a focused spot or glare-free working light
• Swiveling light head for optimised illumination direction
• Superior dust and water protection: IP68
• Integrated replaceable battery with a professional charging station
• Transport lock prevents accidental battery drain
• 7-year warranty for peace of mind

Typical Applications
• Utilities engineers
• Highway working
• Environmental agencies
• Rail industry
• Aviation
• Automotive

See full description
Specifications for EXH6R Atex 0/21 Head Torch Rechargeable 250LM
  • Series
    EXH6R
  • Ingress Protection Rating (IP Rating)
    IP68
  • Rechargeable
    Rechargeable
  • Beam Distance
    170m
  • Type
    Head Torch
  • MFR Part No.
    502041
  • Colour
    Black/Yellow
  • Lumens
    250lm
  • Battery Life
    15hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome