EY37C4 Cordless LED Flashlight 14.4/18V Bare Unit PAN37C4B32

Order Code: ZT2423784S

£85.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Panasonic EY37C4 Cordless LED Flashlight is the ideal aid for working in dark areas. It has 3-stage brightness high provides 7 hours of continuous use, whilst medium and low provide extended battery life. The head can be tilted up to 180 (7 positions), rotation angle up to 270 (step-free rotation, not 360). It has a compact body that is easy to handle and transport, even when a battery is attached. A hook is provided on the handle for further convenience. There are also 2 x Type A USB ports, ideal for recharging your smartphone, tablet etc. It can also charge while the light is on, useful where mains power is not available. Compatible with both 14.4V and 18V Panasonic batteries. Comes as a Bare Unit, NO Batteries or Charger. Specification Luminous Flux 750 lumens approx. Illumice 1,500 lux (at 40cm) approx. Modes High 100%, Medium 50%, Low 10% USB Terminal 2 x Type A USB (DC5V) Sockets for total 2A output Dimensions (LxHxD) 162 x 70 x 99mm Bare Unit Weight 380g

See full description
Specifications for EY37C4 Cordless LED Flashlight 14.4/18V Bare Unit PAN37C4B32
  • Bulb Type
    LED
  • Voltage
    14.4/18V
  • Output
    750Lumens
  • Head Type
    Pivot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome