FL-1300R 1300 Lumen Cree LED USB Rechargeable Aluminium Flashlight

Order Code: ZT3115043S

£81.99 Inc VAT (20%)

Currently unavailable

Description

High quality and durable, this rechargeable torch is perfect for tough industrial environments.
Its hard anodized die cast matte body provides a great level of protection against impacts and rough handling.

Features and Benefits
• Submersible to 1M
• Impact resistant to 1M
• Flawless smooth reflector gives a long distance bright and clear beam
• Built in rubberised charging port ensures port is kept free of dust
• Battery level and LED charging indicator
• IP67 dust and waterproof
• Tactical rubberised micro switch operation
• 1A USB-C charging - speedy 2 hours charge time
• Includes a High quality USB-C charging cable and nylon hook and loop holster with wrist strap

See full description
Specifications for FL-1300R 1300 Lumen Cree LED USB Rechargeable Aluminium Flashlight
  • MFR Part No.
    FL-1300R
  • Case Material
    Aluminium
  • Overall Length
    139mm
  • Battery Size
    3.7V
  • Type
    Handheld Torch
  • Ingress Protection Rating (IP Rating)
    IP67
  • Beam Distance
    291m
  • Rechargeable
    Rechargeable
  • Battery Type
    Lithium-ion
  • Weight
    229g
  • Colour
    Black
  • Bulb Type
    CREE LED
  • Lumens
    1300Lumens
  • Battery Life
    85hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome