FLASH 600 R Rechargeable Flashlight, 600 Lm, With Boost Function, 6000 K

Order Code: ZT2700626S

£129.99 Inc VAT (20%)


Description

FLASH 600 R rechargeable flashlight, 600 lm, with boost function, 6000 K. Supplied = assembled. Bulb = LED. Operating life = 7 hrs. Luminous flux = 600 lumen. Max. brightness = 20000 lux. Illuminates up to = 150 m. Beam angle = 10 - 70 °. Luminous colour = daylight white. Colour temperature = 6000 K. Power supply = operated by rechargeable battery. Battery version = lithium ion rechargeable battery. Rechargeable battery voltage = 3.7 V. Battery capacity = 2.6 Ah. Charging time = 4 hrs. Protection type = IK07/IP54. Length = 38 mm. Width = 38 mm. Height = 185 mm. Weight = 0.25 kg. Material = anodised aluminium. Rechargeable, hardwearing and powerful flashlight for professional use. The boost function allows the luminous flux to be increased from 300 to 600 lumens. The focus function allows the beam angle to be adjusted from 10° to 70° - from a concentrated, focused cone of light to a more diffused light. The flashlight also has a magnetic on/off switch with a boost function that allows you to increase the light output from 300 to 600 lumens. Press and hold the on/off switch for two seconds to activate boost mode. The flashlight switches back to NORMAL mode after 60 seconds The light output has a range of up to 150 m. The lamp comes with a handy clip-on holder for a belt and a silicone wrist strap that allow you to take it with you for the entire working day. The housing is made of anodised aluminium, making it hardwearing, and has an ergonomic and secure grip. Waterproof, IP54. Supplied complete with USB cable, clip for a belt, wrist strap. SCANGRIP flashlights are tested in accordance with the ANSI/NEMA FL1 standard.

See full description
Specifications for FLASH 600 R Rechargeable Flashlight, 600 Lm, With Boost Function, 6000 K
  • Material
    Anodised Aluminium
  • Supplied
    Assembled
  • Length
    38mm
  • Operating Life
    7hours
  • Lumens
    600Lumens
  • Height
    185mm
  • Battery Capacity
    2.6A·h
  • Weight
    0.25kg
  • Brightness
    20000 Lux
  • Beam Distance
    150m
  • Luminous Colour
    Daylight White
  • Beam Angle
    10 - 70°
  • Colour Temperature
    6000 K
  • Bulb Type
    LED
  • Charging Time
    4hours
  • Protection Type
    IK07 / IP54
  • Width
    38mm
  • Rechargeable Battery Voltage
    3.7V
  • Luminous Flux
    600Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome