FLASH MICRO R Rechargeable Keychain Torch 75 lumen SCG035113

Order Code: ZT2658664S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.095%
10 +£16.1910%


Description

The SCANGRIP FLASH MICRO R Rechargeable Keychain Torch is ultra-compact with a bright LED and a stepless dimmer function enabling you to adjust the light output in the range of 10% to 100%. To turn on the light, press and hold the on/off switch for two seconds. This feature prevents the light from accidentally turning on in the pocket or bag. An integrated USB charger cable allows you to easily recharge the light directly in the USB port of your computer, and other devices without using a separate charger. FLASH MICRO R can also be used as a keychain. Specifications Luminous Flux Max./Min. 75/8 Lumen. Illumice, Max./Min.(@0,5m) 25/3 Lux. Beam Angle 110. Power Source Rechargeable Battery. Dimensions (LxW) 15 x 25mm. Weight 0.2kg.

See full description
Specifications for FLASH MICRO R Rechargeable Keychain Torch 75 lumen SCG035113
  • Battery Type
    Built-in
  • Max. Output
    75Lumens
  • Battery Supplied
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome