0
1

Flashlight XPE CREE LED Intrinsically Safe

Order Code: ZT1226962P

£45.99 Inc VAT (20%)


Description

Single high power XPE CREE LED produces extremely bright, white light with an output of 120/32 lumens (high/low) and a working range up to 172/85 metres. Operating time 6/69 hours. Three mode push button for high, low and off settings. Intrinsically safe for use in hazardous locations. Lightweight, tough and durable casing which will sustain high impacts and drops. Screw fastener prevents inadvertent opening of battery container in hazardous environments. Built-in gas release vent. Features wrist lanyard connection. Powered by 4 x AA batteries (not included).

See full description
Specifications for Flashlight XPE CREE LED Intrinsically Safe
  • MFR Part No.
    LED452IS
  • Battery Type
    4 x AA (not included)
  • Ip Rating
    IP67
  • IP Rating
    IP67
  • Weight
    225g
  • Lumen Output
    Low, 32lm, High, 120lm
  • Operating Time
    Low, 69hr, High, 6hr
  • LED Type
    3.6W 1SMD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome