G19 General Purpose LED Torch

G19 General Purpose LED Torch

Order Code: ZT1249963XCopy

£15.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.290%
5 - 9£14.535%
10 - 19£13.7610%
20 +£13.0015%

Order by 3pm, get it Tomorrow

Description

This range of General Purpose LED torches from Coast operate from simple AA or AAA batteries. The quality and purity of beam produced by their patented 'Pure Beam' Focusing Optic gives exceptionally pure, white beams without shadowing or imperfections. Coast torches with this feature offer long-distance beams when in 'Spot Mode' with a bright core and a wide peripheral halo resulting in a larger light area. When used in 'Flood Mode' the beam is approximately double that of most leading brands, with consistency and purity.

See full description
Specifications for G19 General Purpose LED Torch
  • MFR Part No.
    G19
  • Rechargeable
    Non-Rechargeable
  • Overall Length
    102mm
  • Bulb Type
    LED
  • Beam Distance
    28m
  • Weight
    42g
  • Battery Size
    AAA
  • Colour
    Black
  • Ingress Protection Rating (IP Rating)
    IPX4
  • Type
    Handheld Torch
  • Case Material
    Aluminium
  • Battery Type
    Alkaline
  • Battery Life
    3hours
  • Lumens
    54Lumens