0
1
2
3
4

H14R.2 LED Head Lamp

Order Code: ZT3300157S

£139.99 Inc VAT (20%)


Description

With a user-friendly design and quick light dimming through a rotation wheel on the rear battery box, these LED Headlamps offer uncompromised performance in a range of scenarios. Crafted with innovation, each headlamp brings you the best of both worlds: exceptional illumination and easy control.

Features and Benefits
• Dynamic light control allows users to adjust the light intensity swiftly and easily using the rotation wheel on the rear battery box
• Advanced Focus System enables a seamless transition between spot and flood beams
• 4 programmable light modes, ensure users have the right illumination for every situation
• Transportation lock prevents accidental activation, preserving battery life

Typical Benefits
• Utility Services (Water/Gas/Telecoms)
• Engineering
• Highways Maintenance
• Environmental Agencies
• Rail Industry
• Aviation
• Automotive

Trusted by Leading Organizations
• Trusted by organizations like SSE, Network Rail, UKPN, Police, Scottish Power, British Gas, United Utilities, National Grid, and BT

See full description
Specifications for H14R.2 LED Head Lamp
  • Rechargeable
    Rechargeable
  • MFR Part No.
    7299-R
  • Colour
    Black
  • Type
    Head Torch
  • Ingress Protection Rating (IP Rating)
    IPX4
  • Bulb Type
    LED
  • Beam Distance
    70m
    300m
  • Lumens
    100lm
    60lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome