H7R Core & Free K4R Key Ring

Order Code: ZT3611202S

£73.99 Inc VAT (20%)

Currently unavailable

Description

Get two torches for the price of one in this amazing twin pack!

H7R Core

Powerful and versatile, the H7R Core Head Torch delivers three light beam levels for adaptable working. Low power provides 15 lumens and a 25 metre beam for up to sixty-five hours. While standard power gives 600 lumens with a 200 metre beam for up to four hours. The boost level provides 1000 lumens with a 250 metre beam for short bursts of power when you need it most.

Features and Benefits
• Advanced focus system allows for easy and seamless focusing for beams levels in and between floodlights or spotlights
• Lamp head can be rotated within 130 degrees for a convenient directable light beam
• Flicker-free light technology prevents blinding strobe effects when working
• Seal-Tight technology prevents 100% of dust ingress and is watertight when immersed in between 15cm to 1m of water for up to thirty minutes
• Cooling technology keeps the unit from overheating during prolonged use
• Anti-microbial headband inhibits the growth of harmful and odour-causing bacteria
• Overhead headband strap keeps torch stable and can be detached
• Battery status indicator highlights when battery needs recharging
• Charging indicator notifies when battery is fully charged
• Transport lock mode prevents accidental turn-on when in transport
• Magnetic charge system supplies quick contact charging without the need to remove the battery from its housing


K4R Keyring

The K4R Keyring Light - is a compact, rechargeable LED torch that combines powerful illumination with versatile functionality.

Features and Benefits
• Designed to fit on a keyring, these lights are compact, lightweight and always in reach
• Easily rechargeable via the foldout USB-A interface
• The carabiner attachment allows the light to be easily secured to keychains, backpacks, or purses
• Transport Lock protects against unintentional switching on

See full description
Specifications for H7R Core & Free K4R Key Ring
  • Weight
    259g
  • Colour
    Black
  • Rechargeable
    Rechargeable
  • Ingress Protection Rating (IP Rating)
    IP67
  • MFR Part No.
    502122
  • Type
    Head Torch
  • Bulb Type
    LED
  • Battery Type
    Li-ion
  • Series
    H7R
  • Beam Distance
    250m
  • Lumens
    1000lm
  • Battery Life
    4hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome