Hand Torch - 500 Lumens

Hand Torch - 500 Lumens

Order Code: ZT5534720SCopy

£18.39 Inc VAT (20%)


Description

This STANLEY Hand Torch has a durable, lightweightAluminium body.IPX4 rated, splash waterproof and can withstand water splashes from any direction, suitable for use in various environments.It offers threepower settings (100%, 50%, flash) with adjustable zoom control and a focus beam option.Supplied with 2 x AA Duracell Batteries.Specifications:Brightness: 500 Lumens.Beam Distance: 100m.Run Time: up to 4 hours.Power: 2 x AA Alkaline Batteries (supplied) .Dimensions: 160 x 33 x 33mm.

See full description
Specifications for Hand Torch - 500 Lumens
  • Max. Output
    500Lumens
  • Battery Type
    AA
  • Beam Distance
    100m